
Power Drill Indexable Drill, with ABS Shank, 3XD, Diameter: 15 mm
Mfr # 234020 15
Zoro # G215355848
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
4
Series
Power Drill
Size
15 mm
Grade
HB6715
Type
GG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234020 15
Zoro #
G215355848
UPC #
-
Country of Origin
Germany
Dimensions
Size
15 mm
Details
Item
Indexable insert for drilling
Number of Inserts Required
4
Series
Power Drill
Grade
HB6715
Type
GG
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Material
Carbide
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 050204. for inch 0: 19/32 in Overhang LA: 73 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 050204 Pack of insert screws: 239700 5IP 0.38 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.