
Power Drill Indexable Drill, with ABS Shank, 3XD, Diameter: 25 mm
Mfr # 234020 25
Zoro # G515355265
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Reach Length
65 mm
Connection
ER25
Boring Range
39.5 - 51.1 mm
Standard
ISO 15488-B
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234020 25
Zoro #
G515355265
UPC #
-
Country of Origin
Germany
Dimensions
Reach Length
65 mm
Size
25 mm
Details
Item
Two-edged head
Connection
ER25
Boring Range
39.5 - 51.1 mm
Standard
ISO 15488-B
Coolant Through
Yes
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 080407. Overhang LA: 108 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 080407 Pack of insert screws: 239700 8IP 1.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.