Zoro Homepage

Power Drill Indexable Drill, with ABS Shank, 3XD, Diameter: 32 mm

  • Mfr # 234020 32

  • Zoro # G215355237


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Boring Range
39.9 - 51.1 mm
Standard
ISO 15488-B
Connection
ER25
Reach Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234020 32
Zoro #
G215355237
UPC #
-
Country of Origin
Germany

Dimensions

Reach Length
65 mm
Size
32 mm

Details

Item
Boring tool
Coolant Through
Yes
Boring Range
39.9 - 51.1 mm
Standard
ISO 15488-B
Connection
ER25

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 110509. Overhang LA: 135 mm ABS shank 0 Ds: 63 mm ISO code indexable insert: SOGX 110509 Pack of insert screws: 239700 15IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.