Zoro Homepage

Power Drill Indexable Drill, with ABS Shank, 3XD, Diameter: 35 mm

  • Mfr # 234020 35

  • Zoro # G015355277


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Reach Length
75 mm
Size
35 mm
Boring Range
50.9 - 67.1 mm
Connection
ER32
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234020 35
Zoro #
G015355277
UPC #
-
Country of Origin
Germany

Dimensions

Reach Length
75 mm
Size
35 mm

Details

Item
Boring tool
Boring Range
50.9 - 67.1 mm
Connection
ER32
Coolant Through
Yes
Standard
ISO 15488-B

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.3 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 110509. for inch 0: 1 3/8 in Overhang LA: 146 mm ABS shank 0 Ds: 63 mm ISO code indexable insert: SOGX 110509 Pack of insert screws: 239700 15IP 2.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.