Zoro Homepage

Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 14 mm

  • Mfr # 234025 14

  • Zoro # G915355148


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Overhang Dimension A
44 mm
Connection
HW20
Coolant Through
Yes
Length
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234025 14
Zoro #
G915355148
UPC #
-
Country of Origin
Germany

Dimensions

Size
14 mm
Overhang Dimension A
44 mm
Length
28 mm

Details

Item
Reducer
Connection
HW20
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 050204. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 97 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 050204 Pack of insert screws: 239700 5IP 0.38 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.