Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 16 mm

  • Mfr # 234025 16

  • Zoro # G215355138


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Length
28 mm
Coolant Through
Yes
Connection
HW32
Overhang Dimension A
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234025 16
Zoro #
G215355138
UPC #
-
Country of Origin
Germany

Dimensions

Length
28 mm
Size
16 mm
Overhang Dimension A
44 mm

Details

Item
Reducer
Coolant Through
Yes
Connection
HW32

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 050204. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 110 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 050204 Pack of insert screws: 239700 5IP 0.38 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.