Zoro Homepage

Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 19 mm

  • Mfr # 234025 19

  • Zoro # G915354998


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Connection
HW32
Coolant Through
Yes
Overhang Dimension A
50 mm
Length
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234025 19
Zoro #
G915354998
UPC #
-
Country of Origin
Germany

Dimensions

Overhang Dimension A
50 mm
Length
32 mm
Size
19 mm

Details

Item
Reducer
Connection
HW32
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 060305. Recommendation: When spot-drilling reduce the feed rate to 70%. for inch 0: 3/4 in Overhang LA: 127 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 060305 Pack of insert screws: 239700 6IP2 0.6 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.