Zoro Homepage

Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 20 mm

  • Mfr # 234025 20

  • Zoro # G515355050


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Connection
HW40
Overhang Dimension A
50 mm
Coolant Through
Yes
Length
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234025 20
Zoro #
G515355050
UPC #
-
Country of Origin
Germany

Dimensions

Overhang Dimension A
50 mm
Length
32 mm
Size
20 mm

Details

Item
Reducer
Connection
HW40
Coolant Through
Yes

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 070306. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 132 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 070306 Pack of insert screws: 239700 6IP1 1.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.