Zoro Homepage

Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 26 mm

  • Mfr # 234025 26

  • Zoro # G915354905


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Chip Breaker
US
Coating
Uncoated
Material
Cermet
Grade
CU3515
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234025 26
Zoro #
G915354905
UPC #
-
Country of Origin
Germany

Dimensions

Size
26 mm

Details

Item
Indexable insert for precision boring
Chip Breaker
US
Coating
Uncoated
Material
Cermet
Grade
CU3515

Description

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 080407. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 163 mm ABS shank 0 Ds: 50 mm ISO code indexable insert: SOGX 080407 Pack of insert screws: 239700 8IP 1.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.