
Power Drill Indexable Drill, with ABS Shank, 5XD, Diameter: 32 mm
Mfr # 234025 32
Zoro # G915354912
product price: $907.99
/ea
Free Shipping & Returns
Key Features
External Size
55 mm
Overhang Dimension A
50 mm
Connection
HW63
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234025 32
Zoro #
G915354912
UPC #
-
Country of Origin
Germany
Dimensions
External Size
55 mm
Overhang Dimension A
50 mm
Size
32 mm
Details
Item
Boring tool
Connection
HW63
Coolant Through
Yes
Description
The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill. Bore tolerance: -0.1 / +0.35 mm Description: For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5xD. Application: With indexable inserts No. 234030 234098. Suitable for: Inserts SOGX 110509. Recommendation: When spot-drilling reduce the feed rate to 70%. Overhang LA: 199 mm ABS shank 0 Ds: 63 mm ISO code indexable insert: SOGX 110509 Pack of insert screws: 239700 15IP 2.8 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.