
Power Q Double High Feed Rate Milling Cutter, with Bore, 100mm Diameter, 8 Inserts
Mfr # 213014 100/8
Zoro # G916121001
product price: $811.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
8
Overall Length
63 mm
Cutting Dia.
100 mm
Cutting Angle
16°
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213014 100/8
Zoro #
G916121001
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
63 mm
Cutting Dia.
100 mm
Free length
63 mm
Diameter 3
84 mm
Ramping Length for αmax
81.07 mm
Mounting Bore Dia.
32 mm
Details
Number of Teeth
8
Item
Copy mill
Cutting Angle
16°
Series
Power Q
Fz Helix
0.8
Dia/No. of Cutting Edges
100 mm/8
Circular Interpolation Milling - Dmax
198 mm
Tool Exchange
PowerCard
Machining Strategy
HPC
Shank Type
with bore
Axial Rake Angle
-6°
Coolant Through
Yes
Ramping Angle
0.57°
Circular interpolation milling ap
2 mm
Circular Interpolation Milling - Dmin
184 mm
Description
Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 8 20IP- 5.7Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 8D3: 84 mm Overall length Ltot: 63 mm Mounting bore : 32 mm Circular interpolation millingDmin: 184 mm Circular interpolation millingDmax: 198 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.