Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Bore, 52mm Diameter, 4 Inserts

  • Mfr # 213014 52/4

  • Zoro # G416121013


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
52 mm
Series
Power Q
Cutting Angle
16°
Number of Teeth
4
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213014 52/4
Zoro #
G416121013
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
52 mm
Overall Length
50 mm
Diameter 3
36 mm
Free length
50 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
33.07 mm

Details

Item
Copy mill
Series
Power Q
Cutting Angle
16°
Number of Teeth
4
Machining Strategy
HPC
Tool Exchange
PowerCard
Shank Type
with bore
Dia/No. of Cutting Edges
52 mm/4
Fz Helix
0.8
Circular Interpolation Milling - Dmin
88 mm
Coolant Through
Yes
Circular Interpolation Milling - Dmax
102 mm
Axial Rake Angle
-6°
Ramping Angle
1.39°
Circular interpolation milling ap
2 mm

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 8 20IP- 5.7Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 36 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 88 mm Circular interpolation millingDmax: 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.