Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Bore, 52mm Diameter, 5 Inserts

  • Mfr # 213006 52/5

  • Zoro # G316121021


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Cutting Dia.
52 mm
Number of Teeth
5
Series
Power Q
Cutting Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213006 52/5
Zoro #
G316121021
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
52 mm
Diameter 3
42 mm
Ramping Length for αmax
39.55 mm
Mounting Bore Dia.
22 mm
Free length
50 mm

Details

Item
Copy mill
Number of Teeth
5
Series
Power Q
Cutting Angle
15°
Coolant Through
Yes
Axial Rake Angle
-6°
Shank Type
with bore
Circular Interpolation Milling - Dmin
94 mm
Circular Interpolation Milling - Dmax
102 mm
Circular interpolation milling ap
1.2 mm
Machining Strategy
HPC
Ramping Angle
0.87°
Tool Exchange
PowerCard
Fz Helix
0.8
Dia/No. of Cutting Edges
52 mm/5

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 42 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.