
Power Q Double High Feed Rate Milling Cutter, with Bore, 63mm Diameter, 5 Inserts
Mfr # 213014 63/5
Zoro # G016120966
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Cutting Angle
16°
Cutting Dia.
63 mm
Number of Teeth
5
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213014 63/5
Zoro #
G016120966
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
63 mm
Ramping Length for αmax
44.07 mm
Diameter 3
47 mm
Free length
50 mm
Mounting Bore Dia.
27 mm
Details
Cutting Angle
16°
Number of Teeth
5
Item
Copy mill
Series
Power Q
Dia/No. of Cutting Edges
63 mm/5
Tool Exchange
PowerCard
Machining Strategy
HPC
Coolant Through
Yes
Circular interpolation milling ap
2 mm
Circular Interpolation Milling - Dmin
110 mm
Ramping Angle
1.04°
Circular Interpolation Milling - Dmax
124 mm
Shank Type
with bore
Axial Rake Angle
-6°
Fz Helix
0.8
Description
Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 8 20IP- 5.7Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 47 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 110 mm Circular interpolation millingDmax: 124 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.