Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Bore, 63mm Diameter, 6 Inserts

  • Mfr # 213006 63/6

  • Zoro # G316120987


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Overall Length
50 mm
Series
Power Q
Number of Teeth
6
Cutting Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213006 63/6
Zoro #
G316120987
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
50 mm
Free length
50 mm
Ramping Length for αmax
50.55 mm
Diameter 3
53 mm
Mounting Bore Dia.
27 mm

Details

Series
Power Q
Number of Teeth
6
Cutting Angle
15°
Item
Copy mill
Ramping Angle
0.68°
Fz Helix
0.8
Shank Type
with bore
Machining Strategy
HPC
Circular interpolation milling ap
1.2 mm
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
116 mm
Axial Rake Angle
-6°
Coolant Through
Yes
Circular Interpolation Milling - Dmax
124 mm
Dia/No. of Cutting Edges
63 mm/6

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 53 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 116 mm Circular interpolation millingDmax: 124 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.