Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Bore, 66mm Diameter, 7 Inserts

  • Mfr # 213006 66/7

  • Zoro # G316120949


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Series
Power Q
Number of Teeth
7
Cutting Angle
15°
Cutting Dia.
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213006 66/7
Zoro #
G316120949
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
66 mm
Diameter 3
56 mm
Ramping Length for αmax
53.55 mm
Free length
50 mm
Mounting Bore Dia.
27 mm

Details

Series
Power Q
Number of Teeth
7
Item
Copy mill
Cutting Angle
15°
Coolant Through
Yes
Circular interpolation milling ap
1.2 mm
Shank Type
with bore
Axial Rake Angle
-6°
Fz Helix
0.8
Circular Interpolation Milling - Dmax
130 mm
Circular Interpolation Milling - Dmin
122 mm
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
66 mm/7
Machining Strategy
HPC
Ramping Angle
0.64°

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 56 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 122 mm Circular interpolation millingDmax: 130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.