Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Bore, 80mm Diameter, 6 Inserts

  • Mfr # 213014 80/6

  • Zoro # G416121051


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80 mm
Number of Teeth
6
Overall Length
50 mm
Series
Power Q
Cutting Angle
16°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213014 80/6
Zoro #
G416121051
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Ramping Length for αmax
61.07 mm
Diameter 3
64 mm
Mounting Bore Dia.
32 mm
Free length
50 mm

Details

Number of Teeth
6
Series
Power Q
Cutting Angle
16°
Item
Copy mill
Circular Interpolation Milling - Dmax
158 mm
Ramping Angle
0.75°
Circular Interpolation Milling - Dmin
144 mm
Tool Exchange
PowerCard
Axial Rake Angle
-6°
Machining Strategy
HPC
Shank Type
with bore
Circular interpolation milling ap
2 mm
Fz Helix
0.8
Coolant Through
Yes
Dia/No. of Cutting Edges
80 mm/6

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 8 20IP- 5.7Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 64 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 144 mm Circular interpolation millingDmax: 158 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.