
Power Q Double High Feed Rate Milling Cutter, with Threaded Shank, 25mm Diameter, 2 Inserts
Mfr # 213004 25/2
Zoro # G316120963
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
2
Cutting Dia.
25 mm
Overall Length
36 mm
Cutting Angle
15°
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213004 25/2
Zoro #
G316120963
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
25 mm
Overall Length
36 mm
Diameter 1
12.5 mm
Diameter 2
21 mm
Ramping Length for αmax
12.55 mm
Diameter 3
15 mm
Free length
36 mm
Details
Number of Teeth
2
Item
Copy mill
Cutting Angle
15°
Series
Power Q
Machining Strategy
HPC
Dia/No. of Cutting Edges
25 mm/2
Ramping Angle
2.74°
Tool Exchange
PowerCard
Axial Rake Angle
-6°
Shank Type
with threaded shank
Circular interpolation milling ap
1.2 mm
Fz Helix
0.8
Circular Interpolation Milling - Dmax
48 mm
Coolant Through
Yes
Circular Interpolation Milling - Dmin
40 mm
Mounting Thread
M12
Description
Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 21 mmD3: 15 mm Overall length Ltot: 36 mm Mounting thread M: M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.