Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Threaded Shank, 35mm Diameter, 4 Inserts

  • Mfr # 213004 35/4

  • Zoro # G416120948


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15°
Cutting Dia.
35 mm
Series
Power Q
Overall Length
47 mm
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213004 35/4
Zoro #
G416120948
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
35 mm
Overall Length
47 mm
Diameter 2
29 mm
Free length
47 mm
Ramping Length for αmax
22.55 mm
Diameter 3
25 mm
Diameter 1
17 mm

Details

Item
Copy mill
Cutting Angle
15°
Series
Power Q
Number of Teeth
4
Ramping Angle
1.52°
Circular interpolation milling ap
1.2 mm
Fz Helix
0.8
Shank Type
with threaded shank
Coolant Through
Yes
Circular Interpolation Milling - Dmax
68 mm
Tool Exchange
PowerCard
Mounting Thread
M16
Machining Strategy
HPC
Circular Interpolation Milling - Dmin
60 mm
Dia/No. of Cutting Edges
35 mm/4
Axial Rake Angle
-6°

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 17 mmD2: 29 mmD3: 25 mm Overall length Ltot: 47 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.