
Power Q Double High Feed Rate Milling Cutter, with Weldon Shank, 25mm Diameter, 2 Inserts
Mfr # 213000 25/2
Zoro # G516120961
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
2
Overall Length
95 mm
Cutting Angle
15°
Shank Dia.
25 mm
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213000 25/2
Zoro #
G516120961
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
95 mm
Shank Dia.
25 mm
Cutting Dia.
25 mm
Ramping Length for αmax
12.55 mm
Diameter 3
15 mm
Details
Number of Teeth
2
Cutting Angle
15°
Item
Copy mill
Series
Power Q
Circular interpolation milling ap
1.2 mm
Circular Interpolation Milling - Dmin
40 mm
Tool Exchange
PowerCard
Fz Helix
0.8
Machining Strategy
HPC
Axial Rake Angle
-6°
Overhang
39 mm
Ramping Angle
2.74°
Coolant Through
Yes
Dia/No. of Cutting Edges
25 mm/2
Shank Type
Weldon shank
Circular Interpolation Milling - Dmax
48 mm
Description
Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 15 mm Overhang L1: 39 mm Overall length Ltot: 95 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 40 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.