Zoro Homepage

Power Q Double High Feed Rate Milling Cutter, with Weldon Shank, 32mm Diameter, 3 Inserts

  • Mfr # 213000 32/3

  • Zoro # G816120975


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
3
Cutting Dia.
32 mm
Cutting Angle
15°
Series
Power Q
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213000 32/3
Zoro #
G816120975
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
32 mm
Shank Dia.
32 mm
Overall Length
100 mm
Ramping Length for αmax
19.55 mm
Diameter 3
22 mm

Details

Number of Teeth
3
Cutting Angle
15°
Item
Copy mill
Series
Power Q
Circular Interpolation Milling - Dmin
54 mm
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
32 mm/3
Fz Helix
0.8
Axial Rake Angle
-6°
Circular Interpolation Milling - Dmax
62 mm
Ramping Angle
1.76°
Circular interpolation milling ap
1.2 mm
Machining Strategy
HPC
Overhang
40 mm
Coolant Through
Yes
Shank Type
Weldon shank

Description

Version: Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock. Spare part: Pack of insert screws No. 219799 7 10IP- 2.8Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 22 mm Overhang L1: 40 mm Overall length Ltot: 100 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.