
Power Q High Feed Rate Milling Cutter, Plain Shank, for XD Inserts, 28mm Diameter, 2 Inserts
Mfr # 212808 28/2
Zoro # G716120983
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
2
Shank Dia.
25 mm
Cutting Dia.
28 mm
Overall Length
200 mm
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212808 28/2
Zoro #
G716120983
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
25 mm
Cutting Dia.
28 mm
Overall Length
200 mm
Ramping Length for αmax
13.43 mm
Diameter 3
16 mm
Shank Size
25
Details
Item
Copy mill
Number of Teeth
2
Series
Power Q
Cutting Angle
16°
Machining Strategy
HPC
Dia/No. of Cutting Edges
28 mm/2
Overhang
40 mm
Shank Type
Plain Shank
Tool Exchange
PowerCard
Coolant Through
Yes
Axial Rake Angle
5°
Fz Helix
0.8
Ramping Angle
2.56°
Circular Interpolation Milling - Dmax
54 mm
Circular interpolation milling ap
1 mm
Circular Interpolation Milling - Dmin
44 mm
Description
Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 16 mm Overhang L1: 40 mm Overall length Ltot: 200 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 44 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.