
Power Q High Feed Rate Milling Cutter, Plain Shank, for XD Inserts, 30mm Diameter, 3 Inserts
Mfr # 212808 30/3
Zoro # G816120968
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
30 mm
Series
Power Q
Cutting Angle
16°
Overall Length
200 mm
Number of Teeth
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212808 30/3
Zoro #
G816120968
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
30 mm
Overall Length
200 mm
Shank Dia.
32 mm
Ramping Length for αmax
15.43 mm
Diameter 3
18 mm
Shank Size
32
Details
Series
Power Q
Cutting Angle
16°
Number of Teeth
3
Item
Copy mill
Coolant Through
Yes
Circular interpolation milling ap
1 mm
Circular Interpolation Milling - Dmax
58 mm
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
48 mm
Overhang
120 mm
Ramping Angle
2.23°
Axial Rake Angle
5°
Fz Helix
0.8
Machining Strategy
HPC
Shank Type
Plain Shank
Dia/No. of Cutting Edges
30 mm/3
Description
Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 18 mm Overhang L1: 120 mm Overall length Ltot: 200 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 48 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.