Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Q High Feed Rate Milling Cutter, Plain Shank, for XD Inserts, 32mm Diameter, 3 Inserts

  • Mfr # 212808 32/3

  • Zoro # G016120959


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Cutting Angle
16°
Number of Teeth
3
Series
Power Q
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212808 32/3
Zoro #
G016120959
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
200 mm
Shank Dia.
32 mm
Cutting Dia.
32 mm
Ramping Length for αmax
17.43 mm
Diameter 3
20 mm
Shank Size
32

Details

Cutting Angle
16°
Number of Teeth
3
Series
Power Q
Item
Copy mill
Ramping Angle
1.97°
Machining Strategy
HPC
Coolant Through
Yes
Overhang
120 mm
Axial Rake Angle
5°
Tool Exchange
PowerCard
Fz Helix
0.8
Circular interpolation milling ap
1 mm
Circular Interpolation Milling - Dmin
52 mm
Circular Interpolation Milling - Dmax
62 mm
Dia/No. of Cutting Edges
32 mm/3
Shank Type
Plain Shank

Description

Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 20 mm Overhang L1: 120 mm Overall length Ltot: 200 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.