
Power Q High Feed Rate Milling Cutter, Plain Shank, for XD Inserts, 40mm Diameter, 4 Inserts
Mfr # 212808 40/4
Zoro # G816120951
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
40 mm
Shank Dia.
32 mm
Number of Teeth
4
Series
Power Q
Overall Length
250 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212808 40/4
Zoro #
G816120951
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
40 mm
Shank Dia.
32 mm
Overall Length
250 mm
Diameter 3
28 mm
Ramping Length for αmax
25.43 mm
Shank Size
32
Details
Item
Copy mill
Number of Teeth
4
Series
Power Q
Cutting Angle
16°
Shank Type
Plain Shank
Fz Helix
0.8
Dia/No. of Cutting Edges
40 mm/4
Axial Rake Angle
5°
Machining Strategy
HPC
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
78 mm
Overhang
50 mm
Coolant Through
Yes
Circular Interpolation Milling - Dmin
68 mm
Circular interpolation milling ap
1 mm
Ramping Angle
1.35°
Description
Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 28 mm Overhang L1: 50 mm Overall length Ltot: 250 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 68 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.