
Power Q High Feed Rate Milling Cutter, Plain Shank, for XO Inserts, 16mm Diameter, 2 Inserts
Mfr # 212803 16/2
Zoro # G516121050
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16 mm
Overall Length
150 mm
Series
Power Q
Number of Teeth
2
Cutting Angle
15°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212803 16/2
Zoro #
G516121050
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
16 mm
Overall Length
150 mm
Cutting Dia.
16 mm
Diameter 3
8 mm
Ramping Length for αmax
6.13 mm
Shank Size
16
Details
Item
Copy mill
Series
Power Q
Number of Teeth
2
Cutting Angle
15°
Overhang
70 mm
Fz Helix
0.8
Circular Interpolation Milling - Dmax
30 mm
Shank Type
Plain Shank
Axial Rake Angle
5°
Circular Interpolation Milling - Dmin
24 mm
Machining Strategy
HPC
Coolant Through
Yes
Circular interpolation milling ap
0.3 mm
Ramping Angle
3.73°
Dia/No. of Cutting Edges
16 mm/2
Tool Exchange
PowerCard
Description
Spare part: Pack of insert screws No. 219799 1 8IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 8 mm Overhang L1: 70 mm Overall length Ltot: 150 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 24 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.