
Power Q High Feed Rate Milling Cutter, Plain Shank, for XO Inserts, 18mm Diameter, 2 Inserts
Mfr # 212803 18/2
Zoro # G016120973
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Series
Power Q
Cutting Angle
15°
Overall Length
150 mm
Shank Dia.
16 mm
Cutting Dia.
18 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212803 18/2
Zoro #
G016120973
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
150 mm
Shank Dia.
16 mm
Cutting Dia.
18 mm
Diameter 3
10 mm
Ramping Length for αmax
8.13 mm
Details
Series
Power Q
Cutting Angle
15°
Item
Copy mill
Number of Teeth
2
Coolant Through
Yes
Overhang
20 mm
Dia/No. of Cutting Edges
18 mm/2
Shank Type
Plain shank
Machining Strategy
HPC
Ramping Angle
2.82°
Tool Exchange
PowerCard
Fz Helix
0.8
Axial Rake Angle
5°
Circular interpolation milling ap
0.3 mm
Circular Interpolation Milling - Dmin
28 mm
Circular Interpolation Milling - Dmax
34 mm
Description
Spare part: Pack of insert screws No. 219799 1 8IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 10 mm Overhang L1: 20 mm Overall length Ltot: 150 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 28 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.