
Power Q High Feed Rate Milling Cutter, Weldon Flat, for XD Inserts, 25mm Diameter, 2 Inserts
Mfr # 212807 25/2
Zoro # G416121020
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
16°
Series
Power Q
Number of Teeth
2
Cutting Dia.
25 mm
Shank Dia.
25 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212807 25/2
Zoro #
G416121020
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
25 mm
Shank Dia.
25 mm
Overall Length
95 mm
Ramping Length for αmax
10.43 mm
Shank Size
25
Diameter 3
13 mm
Details
Cutting Angle
16°
Item
Copy mill
Series
Power Q
Number of Teeth
2
Circular Interpolation Milling - Dmax
48 mm
Shank Type
Weldon Shank
Ramping Angle
3.29°
Tool Exchange
PowerCard
Machining Strategy
HPC
Fz Helix
0.8
Circular interpolation milling ap
1 mm
Axial Rake Angle
5°
Dia/No. of Cutting Edges
25 mm/2
Overhang
39 mm
Circular Interpolation Milling - Dmin
38 mm
Coolant Through
Yes
Description
Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 13 mm Overhang L1: 39 mm Overall length Ltot: 95 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.