
Power Q High Feed Rate Milling Cutter, Weldon Flat, for XD Inserts, 28mm Diameter, 2 Inserts
Mfr # 212807 28/2
Zoro # G916120967
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
2
Shank Dia.
25 mm
Series
Power Q
Overall Length
95 mm
Cutting Angle
16°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212807 28/2
Zoro #
G916120967
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
25 mm
Overall Length
95 mm
Cutting Dia.
28 mm
Shank Size
25
Diameter 3
16 mm
Ramping Length for αmax
13.43 mm
Details
Item
Copy mill
Number of Teeth
2
Series
Power Q
Cutting Angle
16°
Circular interpolation milling ap
1 mm
Coolant Through
Yes
Shank Type
Weldon Shank
Ramping Angle
2.56°
Dia/No. of Cutting Edges
28 mm/2
Machining Strategy
HPC
Overhang
39 mm
Tool Exchange
PowerCard
Axial Rake Angle
5°
Circular Interpolation Milling - Dmin
44 mm
Fz Helix
0.8
Circular Interpolation Milling - Dmax
54 mm
Description
Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 16 mm Overhang L1: 39 mm Overall length Ltot: 95 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 44 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.