Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Q High Feed Rate Milling Cutter, Weldon Flat, for XD Inserts, 40mm Diameter, 4 Inserts

  • Mfr # 212807 40/4

  • Zoro # G916121032


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Shank Dia.
32 mm
Series
Power Q
Overall Length
110 mm
Cutting Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212807 40/4
Zoro #
G916121032
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
32 mm
Overall Length
110 mm
Cutting Dia.
40 mm
Ramping Length for αmax
25.43 mm
Diameter 3
28 mm
Shank Size
32

Details

Number of Teeth
4
Series
Power Q
Item
Copy mill
Cutting Angle
16°
Shank Type
Weldon Shank
Tool Exchange
PowerCard
Coolant Through
Yes
Axial Rake Angle
5°
Fz Helix
0.8
Overhang
50 mm
Ramping Angle
1.35°
Circular Interpolation Milling - Dmax
78 mm
Circular interpolation milling ap
1 mm
Machining Strategy
HPC
Circular Interpolation Milling - Dmin
68 mm
Dia/No. of Cutting Edges
40 mm/4

Description

Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 28 mm Overhang L1: 50 mm Overall length Ltot: 110 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.