Zoro Homepage

Power Q High Feed Rate Milling Cutter, with Bore, for XD Inserts, 100mm Diameter, 7 Inserts

  • Mfr # 212817 100/7

  • Zoro # G216121015


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
11°
Series
Power Q
Cutting Dia.
100 mm
Number of Teeth
7
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212817 100/7
Zoro #
G216121015
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
100 mm
Overall Length
63 mm
Mounting Bore Dia.
32 mm
Diameter 3
84 mm
Shank Size
32
Ramping Length for αmax
80.34 mm
Free length
63 mm

Details

Cutting Angle
11°
Series
Power Q
Item
Copy mill
Number of Teeth
7
Tool Exchange
PowerCard
Machining Strategy
HPC
Ramping Angle
0.57°
Coolant Through
Yes
Axial Rake Angle
5°
Fz Helix
0.8
Dia/No. of Cutting Edges
100 mm/7
Circular Interpolation Milling - Dmax
198 mm
Shank Type
With Bore
Circular Interpolation Milling - Dmin
184 mm
Circular interpolation milling ap
1.5 mm

Description

Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 84 mm Overall length Ltot: 63 mm Mounting bore : 32 mm Circular interpolation millingDmin: 184 mm Circular interpolation millingDmax: 198 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.