Zoro Homepage

Power Q High Feed Rate Milling Cutter, with Bore, for XD Inserts, 52mm Diameter, 3 Inserts

  • Mfr # 212817 52/3

  • Zoro # G416120931


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Cutting Dia.
52 mm
Number of Teeth
3
Series
Power Q
Cutting Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212817 52/3
Zoro #
G416120931
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
52 mm
Diameter 3
36 mm
Mounting Bore Dia.
22 mm
Shank Size
22
Free length
40 mm
Ramping Length for αmax
32.34 mm

Details

Number of Teeth
3
Series
Power Q
Cutting Angle
11°
Item
Copy mill
Dia/No. of Cutting Edges
52 mm/3
Fz Helix
0.8
Coolant Through
Yes
Circular interpolation milling ap
1.5 mm
Circular Interpolation Milling - Dmin
88 mm
Machining Strategy
HPC
Circular Interpolation Milling - Dmax
102 mm
Axial Rake Angle
5°
Tool Exchange
PowerCard
Ramping Angle
1.42°
Shank Type
With Bore

Description

Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 36 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 88 mm Circular interpolation millingDmax: 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.