
Power Q High Feed Rate Milling Cutter, with Bore, for XD Inserts, 52mm Diameter, 4 Inserts
Mfr # 212817 52/4
Zoro # G216121060
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
11°
Overall Length
40 mm
Cutting Dia.
52 mm
Number of Teeth
4
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212817 52/4
Zoro #
G216121060
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
52 mm
Ramping Length for αmax
32.34 mm
Free length
40 mm
Shank Size
22
Diameter 3
36 mm
Mounting Bore Dia.
22 mm
Details
Cutting Angle
11°
Number of Teeth
4
Series
Power Q
Item
Copy mill
Tool Exchange
PowerCard
Ramping Angle
1.42°
Fz Helix
0.8
Machining Strategy
HPC
Axial Rake Angle
5°
Circular Interpolation Milling - Dmax
102 mm
Coolant Through
Yes
Shank Type
With Bore
Circular Interpolation Milling - Dmin
88 mm
Circular interpolation milling ap
1.5 mm
Dia/No. of Cutting Edges
52 mm/4
Description
Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 36 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 88 mm Circular interpolation millingDmax: 102 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.