
Power Q High Feed Rate Milling Cutter, with Bore, for XD Inserts, 52mm Diameter, 5 Inserts
Mfr # 212812 52/5
Zoro # G616121004
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Series
Power Q
Cutting Dia.
52 mm
Overall Length
40 mm
Number of Teeth
5
Cutting Angle
16°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212812 52/5
Zoro #
G616121004
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
52 mm
Overall Length
40 mm
Shank Size
22
Ramping Length for αmax
37.43 mm
Mounting Bore Dia.
22 mm
Diameter 3
40 mm
Free length
40 mm
Details
Item
Copy mill
Series
Power Q
Number of Teeth
5
Cutting Angle
16°
Fz Helix
0.8
Axial Rake Angle
5°
Circular interpolation milling ap
1 mm
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
52 mm/5
Ramping Angle
0.92°
Circular Interpolation Milling - Dmin
92 mm
Machining Strategy
HPC
Coolant Through
Yes
Shank Type
With Bore
Circular Interpolation Milling - Dmax
102 mm
Description
Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 40 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 92 mm Circular interpolation millingDmax: 102 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.