Zoro Homepage

Power Q High Feed Rate Milling Cutter, with Bore, for XD Inserts, 66mm Diameter, 5 Inserts

  • Mfr # 212817 66/5

  • Zoro # G816121026


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
5
Series
Power Q
Overall Length
50 mm
Cutting Angle
11°
Cutting Dia.
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212817 66/5
Zoro #
G816121026
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
66 mm
Shank Size
27
Free length
50 mm
Ramping Length for αmax
46.34 mm
Mounting Bore Dia.
27 mm
Diameter 3
50 mm

Details

Number of Teeth
5
Series
Power Q
Item
Copy mill
Cutting Angle
11°
Coolant Through
Yes
Fz Helix
0.8
Dia/No. of Cutting Edges
66 mm/5
Circular Interpolation Milling - Dmin
116 mm
Circular Interpolation Milling - Dmax
130 mm
Ramping Angle
0.99°
Circular interpolation milling ap
1.5 mm
Machining Strategy
HPC
Axial Rake Angle
5°
Tool Exchange
PowerCard
Shank Type
With Bore

Description

Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 50 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 116 mm Circular interpolation millingDmax: 130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.