Zoro Homepage

Power Q High Feed Rate Milling Cutter, with Bore, for XD Inserts, 80mm Diameter, 6 Inserts

  • Mfr # 212817 80/6

  • Zoro # G416120993


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Number of Teeth
6
Series
Power Q
Cutting Dia.
80 mm
Cutting Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212817 80/6
Zoro #
G416120993
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
80 mm
Free length
50 mm
Mounting Bore Dia.
32 mm
Diameter 3
64 mm
Ramping Length for αmax
60.34 mm
Shank Size
32

Details

Number of Teeth
6
Item
Copy mill
Series
Power Q
Cutting Angle
11°
Axial Rake Angle
5°
Circular interpolation milling ap
1.5 mm
Circular Interpolation Milling - Dmax
158 mm
Fz Helix
0.8
Tool Exchange
PowerCard
Machining Strategy
HPC
Coolant Through
Yes
Circular Interpolation Milling - Dmin
144 mm
Shank Type
With Bore
Ramping Angle
0.76°
Dia/No. of Cutting Edges
80 mm/6

Description

Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 64 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 144 mm Circular interpolation millingDmax: 158 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.