Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XD Inserts, 25mm Diameter, 2 Inserts

  • Mfr # 212809 25/2

  • Zoro # G416296896


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 mm
Cutting Angle
16°
Cutting Dia.
25 mm
Series
Power Q
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212809 25/2
Zoro #
G416296896
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
36 mm
Cutting Dia.
25 mm
Diameter 2
21 mm
Diameter 1
12.5 mm
Free length
36 mm
Ramping Length for αmax
10.43 mm
Shank Size
M12
Diameter 3
13 mm

Details

Item
Copy mill
Cutting Angle
16°
Series
Power Q
Number of Teeth
2
Shank Type
With Threaded Shank
Machining Strategy
HPC
Tool Exchange
PowerCard
Axial Rake Angle
5°
Dia/No. of Cutting Edges
25 mm/2
Ramping Angle
3.29°
Coolant Through
Yes
Fz Helix
0.8
Circular interpolation milling ap
1 mm
Mounting Thread
M12
Circular Interpolation Milling - Dmax
48 mm
Circular Interpolation Milling - Dmin
38 mm

Description

Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 21 mmD3: 13 mm Overall length Ltot: 36 mm Mounting thread M: M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.