Zoro Homepage

Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XD Inserts, 30mm Diameter, 2 Inserts

  • Mfr # 212816 30/2

  • Zoro # G116296790


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
11°
Series
Power Q
Number of Teeth
2
Cutting Dia.
30 mm
Overall Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212816 30/2
Zoro #
G116296790
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
30 mm
Overall Length
47 mm
Diameter 2
29 mm
Free length
47 mm
Ramping Length for αmax
10.34 mm
Diameter 3
14 mm
Diameter 1
17 mm
Shank Size
M16

Description

Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 17 mmD2: 29 mmD3: 14 mm Overall length Ltot: 47 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.