Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XD Inserts, 30mm Diameter, 3 Inserts

  • Mfr # 212809 30/3

  • Zoro # G816296847


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
16°
Number of Teeth
3
Overall Length
47 mm
Series
Power Q
Cutting Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212809 30/3
Zoro #
G816296847
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
47 mm
Cutting Dia.
30 mm
Ramping Length for αmax
15.43 mm
Diameter 2
29 mm
Shank Size
M16
Diameter 3
18 mm
Free length
47 mm
Diameter 1
17 mm

Details

Item
Copy mill
Cutting Angle
16°
Number of Teeth
3
Series
Power Q
Shank Type
With Threaded Shank
Circular interpolation milling ap
1 mm
Axial Rake Angle
5°
Mounting Thread
M16
Machining Strategy
HPC
Circular Interpolation Milling - Dmin
48 mm
Circular Interpolation Milling - Dmax
58 mm
Tool Exchange
PowerCard
Fz Helix
0.8
Ramping Angle
2.23°
Dia/No. of Cutting Edges
30 mm/3
Coolant Through
Yes

Description

Spare part: Pack of insert screws No. 219799 2 10IP- 2.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 17 mmD2: 29 mmD3: 18 mm Overall length Ltot: 47 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.