
Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XD Inserts, 32mm Diameter, 2 Inserts
Mfr # 212816 32/2
Zoro # G216296812
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
47 mm
Number of Teeth
2
Cutting Dia.
32 mm
Cutting Angle
11°
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212816 32/2
Zoro #
G216296812
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
47 mm
Cutting Dia.
32 mm
Diameter 1
17 mm
Ramping Length for αmax
12.34 mm
Shank Size
M16
Free length
47 mm
Diameter 2
29 mm
Diameter 3
16 mm
Description
Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 17 mmD2: 29 mmD3: 16 mm Overall length Ltot: 47 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.