
Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XD Inserts, 42mm Diameter, 3 Inserts
Mfr # 212816 42/3
Zoro # G116296868
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
11°
Number of Teeth
3
Overall Length
60 mm
Series
Power Q
Cutting Dia.
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212816 42/3
Zoro #
G116296868
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
60 mm
Cutting Dia.
42 mm
Free length
60 mm
Diameter 2
29 mm
Diameter 3
26 mm
Diameter 1
17 mm
Ramping Length for αmax
22.34 mm
Details
Cutting Angle
11°
Number of Teeth
3
Series
Power Q
Item
Copy mill
Dia/No. of Cutting Edges
42 mm/3
Shank Type
with threaded shank
Ramping Angle
2.05°
Circular Interpolation Milling - Dmin
68 mm
Coolant Through
Yes
Fz Helix
0.8
Approach Angle
11°
Axial Rake Angle
5°
Circular interpolation milling ap
1.5 mm
Circular Interpolation Milling - Dmax
82 mm
Tool Exchange
PowerCard
Machining Strategy
HPC
Mounting Thread
M16
Description
Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 17 mmD2: 29 mmD3: 26 mm Overall length Ltot: 60 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.