
Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XO Inserts, 16mm Diameter, 2 Inserts
Mfr # 212804 16/2
Zoro # G316296859
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 mm
Series
Power Q
Number of Teeth
2
Cutting Dia.
16 mm
Cutting Angle
15°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212804 16/2
Zoro #
G316296859
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
25 mm
Cutting Dia.
16 mm
Ramping Length for αmax
6.13 mm
Diameter 3
8 mm
Shank Size
M8
Diameter 1
8.5 mm
Diameter 2
13 mm
Free length
25 mm
Details
Series
Power Q
Item
Copy mill
Number of Teeth
2
Cutting Angle
15°
Circular Interpolation Milling - Dmax
30 mm
Circular Interpolation Milling - Dmin
24 mm
Circular interpolation milling ap
0.3 mm
Mounting Thread
M8
Fz Helix
0.8
Ramping Angle
3.73°
Tool Exchange
PowerCard
Machining Strategy
HPC
Axial Rake Angle
5°
Dia/No. of Cutting Edges
16 mm/2
Shank Type
With Threaded Shank
Coolant Through
Yes
Description
Spare part: Pack of insert screws No. 219799 1 8IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 8.5 mmD2: 13 mmD3: 8 mm Overall length Ltot: 25 mm Mounting thread M: M8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.