
Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XO Inserts, 18mm Diameter, 2 Inserts
Mfr # 212804 18/2
Zoro # G416296780
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15°
Cutting Dia.
18 mm
Series
Power Q
Overall Length
25 mm
Number of Teeth
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212804 18/2
Zoro #
G416296780
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
18 mm
Overall Length
25 mm
Diameter 1
8.5 mm
Free length
25 mm
Ramping Length for αmax
8.13 mm
Diameter 3
10 mm
Diameter 2
13 mm
Details
Cutting Angle
15°
Series
Power Q
Number of Teeth
2
Item
Copy mill
Circular interpolation milling ap
0.3 mm
Shank Type
with threaded shank
Ramping Angle
2.82°
Machining Strategy
HPC
Dia/No. of Cutting Edges
18 mm/2
Mounting Thread
M8
Circular Interpolation Milling - Dmin
28 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Fz Helix
0.8
Circular Interpolation Milling - Dmax
34 mm
Axial Rake Angle
5°
Description
Spare part: Pack of insert screws No. 219799 1 8IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 8.5 mmD2: 13 mmD3: 10 mm Overall length Ltot: 25 mm Mounting thread M: M8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.