
Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XO Inserts, 20mm Diameter, 3 Inserts
Mfr # 212804 20/3
Zoro # G116296806
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
20 mm
Series
Power Q
Cutting Angle
15°
Overall Length
28 mm
Number of Teeth
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212804 20/3
Zoro #
G116296806
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
20 mm
Overall Length
28 mm
Free length
28 mm
Diameter 3
12 mm
Diameter 1
10.5 mm
Shank Size
M10
Diameter 2
18 mm
Ramping Length for αmax
10.13 mm
Details
Item
Copy mill
Series
Power Q
Cutting Angle
15°
Number of Teeth
3
Ramping Angle
2.26°
Shank Type
With Threaded Shank
Dia/No. of Cutting Edges
20 mm/3
Circular Interpolation Milling - Dmax
38 mm
Axial Rake Angle
5°
Machining Strategy
HPC
Circular interpolation milling ap
0.3 mm
Fz Helix
0.8
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
32 mm
Coolant Through
Yes
Mounting Thread
M10
Description
Spare part: Pack of insert screws No. 219799 1 8IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 10.5 mmD2: 18 mmD3: 12 mm Overall length Ltot: 28 mm Mounting thread M: M10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.