
Power Q High Feed Rate Milling Cutter, with Threaded Shank, for XO Inserts, 25mm Diameter, 4 Inserts
Mfr # 212804 25/4
Zoro # G016296852
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
4
Overall Length
36 mm
Cutting Angle
15°
Cutting Dia.
25 mm
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212804 25/4
Zoro #
G016296852
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
36 mm
Cutting Dia.
25 mm
Diameter 3
17 mm
Diameter 1
12.5 mm
Diameter 2
21 mm
Ramping Length for αmax
15.13 mm
Free length
36 mm
Details
Number of Teeth
4
Cutting Angle
15°
Item
Copy mill
Series
Power Q
Shank Type
with threaded shank
Machining Strategy
HPC
Circular interpolation milling ap
0.3 mm
Circular Interpolation Milling - Dmax
48 mm
Dia/No. of Cutting Edges
25 mm/4
Fz Helix
0.8
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
42 mm
Mounting Thread
M12
Ramping Angle
1.51°
Coolant Through
Yes
Axial Rake Angle
5°
Description
Spare part: Pack of insert screws No. 219799 1 8IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 12.5 mmD2: 21 mmD3: 17 mm Overall length Ltot: 36 mm Mounting thread M: M12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.