
Power Q High Feed Rate Milling Cutter, with Weldon Flat, for XD Inserts, 40mm Diameter, 3 Inserts
Mfr # 212813 40/3
Zoro # G716121034
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110 mm
Shank Dia.
32 mm
Series
Power Q
Cutting Angle
11°
Number of Teeth
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212813 40/3
Zoro #
G716121034
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
110 mm
Shank Dia.
32 mm
Cutting Dia.
40 mm
Shank Size
32
Diameter 3
24 mm
Ramping Length for αmax
20.34 mm
Details
Item
Copy mill
Series
Power Q
Cutting Angle
11°
Number of Teeth
3
Circular interpolation milling ap
1.5 mm
Dia/No. of Cutting Edges
40 mm/3
Circular Interpolation Milling - Dmax
78 mm
Approach Angle
11°
Overhang
50 mm
Ramping Angle
2.25°
Fz Helix
0.8
Axial Rake Angle
5°
Shank Type
Weldon Shank
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
64 mm
Machining Strategy
HPC
Coolant Through
Yes
Description
Spare part: Pack of insert screws No. 219812 15IP- 5.0Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 24 mm Overhang L1: 50 mm Overall length Ltot: 110 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 64 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.