
Power Q Mini High Feed Rate Milling Cutter, with Bore, 50mm Diameter, 5 Inserts
Mfr # 213058 50/5
Zoro # G216121046
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
50 mm
Cutting Angle
20°
Overall Length
50 mm
Number of Teeth
5
Series
Power Q
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213058 50/5
Zoro #
G216121046
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
50 mm
Overall Length
50 mm
Diameter 3
44 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
42.4 mm
Free length
50 mm
Details
Cutting Angle
20°
Item
Copy mill
Number of Teeth
5
Series
Power Q
Tool Exchange
PowerCard
Coolant Through
Yes
Circular Interpolation Milling - Dmin
94 mm
Shank Type
with bore
Dia/No. of Cutting Edges
50 mm/5
Fz Helix
0.8
Circular interpolation milling ap
1 mm
Circular Interpolation Milling - Dmax
98 mm
Machining Strategy
HPC
Axial Rake Angle
-10°
Ramping Angle
0.47°
Description
Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 44 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 94 mm Circular interpolation millingDmax: 98 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.