Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Bore, 52mm Diameter, 8 Inserts

  • Mfr # 213058 52/8

  • Zoro # G816121019


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
8
Series
Power Q
Cutting Dia.
52 mm
Cutting Angle
20°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213058 52/8
Zoro #
G816121019
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
52 mm
Overall Length
50 mm
Ramping Length for αmax
44.4 mm
Diameter 3
46 mm
Free length
50 mm
Mounting Bore Dia.
22 mm

Details

Number of Teeth
8
Item
Copy mill
Series
Power Q
Cutting Angle
20°
Ramping Angle
0.45°
Circular interpolation milling ap
1 mm
Fz Helix
0.8
Shank Type
with bore
Circular Interpolation Milling - Dmin
98 mm
Circular Interpolation Milling - Dmax
102 mm
Machining Strategy
HPC
Tool Exchange
PowerCard
Axial Rake Angle
-10°
Dia/No. of Cutting Edges
52 mm/8
Coolant Through
Yes

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 8D3: 46 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 98 mm Circular interpolation millingDmax: 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.