Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Plain Shank, 20mm Diameter, 3 Inserts

  • Mfr # 213054 20/3

  • Zoro # G516120978


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
20°
Series
Power Q
Overall Length
130 mm
Cutting Dia.
20 mm
Number of Teeth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213054 20/3
Zoro #
G516120978
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
130 mm
Cutting Dia.
20 mm
Shank Dia.
20 mm
Diameter 3
14 mm
Ramping Length for αmax
12.4 mm

Details

Cutting Angle
20°
Series
Power Q
Item
Copy mill
Number of Teeth
3
Coolant Through
Yes
Ramping Angle
1.62°
Shank Type
Plain shank
Fz Helix
0.8
Machining Strategy
HPC
Overhang
50 mm
Circular Interpolation Milling - Dmin
34 mm
Dia/No. of Cutting Edges
20 mm/3
Tool Exchange
PowerCard
Circular interpolation milling ap
1 mm
Circular Interpolation Milling - Dmax
38 mm
Axial Rake Angle
-10°

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 14 mm Overhang L1: 50 mm Overall length Ltot: 130 mm ShankDs h6: 20 mm Circular interpolation millingDmin: 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.