Zoro Homepage

Power Q Mini High Feed Rate Milling Cutter, with Threaded Shank, 42mm Diameter, 5 Inserts

  • Mfr # 213056 42/5

  • Zoro # G916121025


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Number of Teeth
5
Series
Power Q
Cutting Dia.
42 mm
Cutting Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213056 42/5
Zoro #
G916121025
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
42 mm
Ramping Length for αmax
34.4 mm
Diameter 1
17 mm
Diameter 2
29 mm
Free length
40 mm
Diameter 3
36 mm

Details

Item
Copy mill
Number of Teeth
5
Series
Power Q
Cutting Angle
20°
Mounting Thread
M16
Circular interpolation milling ap
1 mm
Ramping Angle
0.58°
Shank Type
with threaded shank
Circular Interpolation Milling - Dmax
82 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Machining Strategy
HPC
Fz Helix
0.8
Dia/No. of Cutting Edges
42 mm/5
Axial Rake Angle
-10°
Circular Interpolation Milling - Dmin
78 mm

Description

Version: High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges. Spare part: Pack of insert screws No. 219799 9 7IP- 1.2Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP. When working with extensions- always use internal cooling. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D1 h6: 17 mmD2: 29 mmD3: 36 mm Overall length Ltot: 40 mm Mounting thread M: M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.